Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Magnet, Metal, 3 in L, Silver

  • Mfr # LMR360/MR360 Clamps

  • Zoro # G912846212


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Magnet, Metal
Color
Silver
Compatible Manufacturer Part Number
LMR360/MR360
Compatible with Manufacturer Model Number
LMR360/MR360
For Use With Mfr. Model Number
LMR360/MR360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMR360/MR360 Clamps
Zoro #
G912846212
UPC #
7640163573671
Country of Origin
Hungary

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
2 1/2 in

Details

Item
Clamps
Material
Magnet, Metal
Color
Silver
Compatible Manufacturer Part Number
LMR360/MR360
Compatible with Manufacturer Model Number
LMR360/MR360
For Use With Mfr. Model Number
LMR360/MR360
Accessory Type
Clamp
Compatible Manufacturer Model Number
LMR360/MR360
Compatible with Manufacturer Model No.
LMR360/MR360
Number of Pieces
1
Compatible with Level Type
Laser Levels
Compatible with Mfr. Model No.
LMR360/MR360
For Use with Mfr Model Number
LMR360/MR360
Compatible Pump Manufacturer Part Number
LMR360/MR360
Compatible Mfr. Model Number
LMR360/MR360

Description

Clamps, Overall Length 3 in, Accessory Type Clamp, Overall Height 2 1/2 in, Overall Width 3 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Laser Levels, Material Magnet, Metal, Color Silver, Compatible with Manufacturer Model Number LMR360/MR360, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.