Zoro Homepage

Buried Utility Locator, Digital, 30 in H

  • Mfr # Leica DD130

  • Zoro # G211384736


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Includes
Alkaline Batteries, DD130 Locator
Features
In-Built Self Test, Signal Strength Indication (SSI)
Operating Frequency
Auto Mode 33 kHz, Power Mode 50/60 Hz, Radio Mode 15 to 60 kHz, Transmitter Mode 33 kHz, 8 kHz, 512 Hz, 640 Hz
Power Source
Battery
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Leica DD130
Zoro #
G211384736
UPC #
7640110698624
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
1 yr
Receiver Dimensions
10 in x 3.4 in x 30 in
Transmitter Dimensions
250 mm x 206 mm x 113 mm
Maximum Locating Depth
9.99 m
Battery Size
AA

Details

Item
Buried Utility Locator
Includes
Alkaline Batteries, DD130 Locator
Features
In-Built Self Test, Signal Strength Indication (SSI)
Operating Frequency
Auto Mode 33 kHz, Power Mode 50/60 Hz, Radio Mode 15 to 60 kHz, Transmitter Mode 33 kHz, 8 kHz, 512 Hz, 640 Hz
Power Source
Battery
Display Type
Digital
Alert Type
Digital Display, Sound
Sonde Frequencies
33 kHz
Compatible Transmitter
DA-230 Signal
Circuit Connection Type
Direct, Induction
Standards
2014/53/EU, CE
Battery Chemistry
Alkaline
Display Screen Type
LCD
Number of Batteries Required
6
For Locating
Pipes and Cables Lines
For Circuit Type
Energized Lines
Transmitter Power Output
1 W
IP Rating
IP54
Includes Batteries
Yes
Testing Modes
Active with Transmitter, Passive Power, Passive Radio (RF)
Locator Type
Utility Line Locating Receiver

Description

Buried Utility Locator, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, Features In-Built Self Test, Signal Strength Indication (SSI), For Locating Pipes and Cables Lines, Includes Alkaline Batteries, DD130 Locator, Locator Type Utility Line Locating Receiver, Maximum Locating Depth 9.99 m, Operating Frequency Auto Mode 33 kHz, Power Mode 50/60 Hz, Radio Mode 15 to 60 kHz, Transmitter Mode 33 kHz, 8 kHz, 512 Hz, 640 Hz, Sonde Frequencies 33 kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.