Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leica Dd Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz MAXI SONDE 8/33

Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz (Discontinued)

  • Mfr # MAXI SONDE 8/33
  • Zoro # G8506596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXI SONDE 8/33
Zoro #
G8506596
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
1 in
Width
2 in
Length
6 in
Height
2 in
Manufacturers Warranty Length
3 yr
Overall Width
2 in
Battery Size
AA
Overall Height
2 in
Maximum Locating Depth
39.4 ft
Manufacturer Warranty Length
3 yr
Outside Diameter
1 in
Overall Depth
6 in

Details

Item
Maxi Sonde
Includes
Boring Tools, Drain Rods, Inspection Cameras
Features
Maxi Sonde has a M10 Male Thread with An Additional Female Adapter and can be Attached to a Range of Equipment Including Drain Rods, Boring Tools and Inspection Cameras, Sonde Used to Trace Deep Lying Drains, Sewers and Other Non Conductive Utilities
Operating Frequency
33 kHz, 8 kHz
Power Source
Battery
For Use With
Boring Tools, Drain Rods, Inspection Cameras
Powered By
(1) AA Battery
Construction
Polypropylene
Color
Yellow
Application
Sewers and Other Non-Conductive Utilities, Used to Trace Deep Lying Drains
Material
Polypropylene
For Use On
Non-Conductive Utilities
Number of Batteries Required
3
Thread Connection
M10 Male
Compatible with Series
550i, 80
Includes Batteries
Yes
Product Type
Transmitter
Compatible with Manufacturer Model Number
780232, 795946, 796702, 796703, 796704
Battery Chemistry
Alkaline
Compatible Manufacturer Part Number
780232, 795946, 796702, 796703, 796704
Compatible Manufacturer Model Number
780232, 795946, 796702, 796703, 796704
For Use With Mfr. Model Number
780232, 795946, 796702, 796703, 796704
Compatible with Manufacturer Model No.
780232, 795946, 796702, 796703, 796704
Compatible with Mfr. Model No.
780232, 795946, 796702, 796703, 796704
For Use with Mfr Model Number
780232, 795946, 796702, 796703, 796704
Compatible Pump Manufacturer Part Number
780232, 795946, 796702, 796703, 796704
Compatible Mfr. Model Number
780232, 795946, 796702, 796703, 796704

Description

Maxi Sonde, Application Sewers and Other Non-Conductive Utilities, Used to Trace Deep Lying Drains, Cable Length Not Applicable, Color Yellow, Features Maxi Sonde has a M10 Male Thread with An Additional Female Adapter and can be Attached to a Range of Equipment Including Drain Rods, Boring Tools and Inspection Cameras, Sonde Used to Trace Deep Lying Drains, Sewers and Other Non Conductive Utilities, For Use With Boring Tools, Drain Rods, Inspection Cameras, Operating Frequency 33 kHz, 8 kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.