Zoro Homepage

Laser Distance Meter, ISP, Red, 200 m, 10 hr

  • Mfr # Disto D5

  • Zoro # G112923867


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1 mm
Features
Display with Scratch-Proof Lens, Fast Start-Up Time, Foldable End-Piece with Automatic Detection, Level Measurement, Measuring Slopes, Permanent Measurement, Profile Measurement, Room Angle Measurement, Sloped Objects Measurement, Smart Horizontal Mode, Trigger Measurements with Gestures, Works with DISTO Plan App (iOS and Android) and DISTO Transfer (Windows)
Includes
Strap, Case, USB Cable
Measuring Units
Meters
Operating Life - Time
10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Disto D5
Zoro #
G112923867
UPC #
-
Country of Origin
Hungary

Dimensions

Battery Size
Li-Ion Rechargeable
Laser Wavelength
635 nm
Overall Width
7/8 in
Overall Depth
2 3/8 in
Overall Height
5 3/4 in

Details

Item
Laser Distance Meter
Accuracy
+/- 1 mm
Features
Display with Scratch-Proof Lens, Fast Start-Up Time, Foldable End-Piece with Automatic Detection, Level Measurement, Measuring Slopes, Permanent Measurement, Profile Measurement, Room Angle Measurement, Sloped Objects Measurement, Smart Horizontal Mode, Trigger Measurements with Gestures, Works with DISTO Plan App (iOS and Android) and DISTO Transfer (Windows)
Includes
Strap, Case, USB Cable
Measuring Units
Meters
Operating Life - Time
10 hr
Operating Life - Measurements
5,000
Number of Values Stored
50
Functions
Addition, Area Measurement, Distance Measurement, Indirect Height Measurement, Minimum/Maximum Measurement, Pythagoras (3 Points), Stake Out Distance, Subtraction, Triangular Area Measurement, Volume Measurement
Laser Output
Less Than1 mW
Resolution
1/10 mm
Display Type
ISP
System of Measurement
Metric
Operating Temperature - Minimum
14 Degrees F
Measuring Range - Maximum
200 m
Laser Beam Color
Red
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Batteries Included
Connectivity
Bluetooth, USB Cable
Standards
IEC 60825-1
Laser Class
Class 2
Use Location
Outdoor
Measuring Range - Minimum
0 m

Description

Laser Distance Meter, Measuring Range - Maximum 200 m, Measuring Range - Minimum 0 m, Accuracy +/- 1 mm, Battery Size Li-Ion Rechargeable, Connectivity Bluetooth, USB Cable, Display Type ISP, Includes Strap, Case, USB Cable, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Meters, Number of Values Stored 50, System of Measurement Metric

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.