Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Distance Meter, ISP, Red, 250 m, 8 hr

  • Mfr # Disto X6

  • Zoro # G212923828


product price: $971.24
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1 mm
Measuring Units
Meters
Includes
Strap, Case, USB Cable
Features
DIST Key on the Side for Even More Intuitive Measurements, Fast Start-Up Time, Level Measurement, Permanent Measurement, Profile Measurement, Robust According to IP65 and Drop Tested from 2 m, Room Angle Measurement, Sloped Objects Measurement, Touchscreen with Scratch-Proof Lens, Trigger Measurements with Gestures, Width Measurement, Works with DISTO Plan App (iOS and Android) and DISTO Transfer (Windows)
Operating Life - Measurements
4,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Disto X6
Zoro #
G212923828
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Depth
2 5/8 in
Overall Height
6 in
Overall Width
1 in
Battery Size
Li-Ion Rechargeable
Laser Wavelength
635 nm

Details

Item
Laser Distance Meter
Accuracy
+/- 1 mm
Measuring Units
Meters
Includes
Strap, Case, USB Cable
Features
DIST Key on the Side for Even More Intuitive Measurements, Fast Start-Up Time, Level Measurement, Permanent Measurement, Profile Measurement, Robust According to IP65 and Drop Tested from 2 m, Room Angle Measurement, Sloped Objects Measurement, Touchscreen with Scratch-Proof Lens, Trigger Measurements with Gestures, Width Measurement, Works with DISTO Plan App (iOS and Android) and DISTO Transfer (Windows)
Operating Life - Measurements
4,000
Connectivity
Bluetooth, USB Cable
Measuring Range - Minimum
0 m
Standards
IEC 60825-1
Operating Life - Time
8 hr
Use Location
Outdoor
Measuring Range - Maximum
250 m
Laser Class
Class 2
Includes Batteries
Batteries Included
Laser Beam Color
Red
Laser Output
Less Than1 mW
Resolution
1/10 mm
Operating Temperature - Minimum
14 Degrees F
Display Type
ISP
Number of Values Stored
300
System of Measurement
Metric
Operating Temperature - Maximum
122 Degrees F
Functions
Addition, Area Measurement, Diameter Measurement, Distance Measurement, Indirect Height Measurement, Minimum/Maximum Measurement, Stake Out Distance, Subtraction, Triangular Area Measurement, Volume Measurement

Description

Laser Distance Meter, Measuring Range - Maximum 250 m, Measuring Range - Minimum 0 m, Accuracy +/- 1 mm, Battery Size Li-Ion Rechargeable, Connectivity Bluetooth, USB Cable, Display Type ISP, Includes Strap, Case, USB Cable, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Meters, Number of Values Stored 300, System of Measurement Metric

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.