Point to Point Adapter, Metal, Thread 1/4"
Mfr # DST 360
Zoro # G6574893
product price: $1,156.99
/ea
Free Shipping & Returns
Key Features
Characteristics
Durable, Rugged and High Quality
Thread Size
1/4"
Application
Converts DISTO(TM) X3/X4 Into Remote Measuring Station
Construction
Metal
Includes
Tri-Pod, Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DST 360
Zoro #
G6574893
UPC #
07640110697979
Country of Origin
China
Dimensions
Thread Size
1/4"
Overall Width
6 5/16 in
Overall Length
17 5/16 in
Overall Height
14 15/16 in
Details
Item
Point to Point Adapter
Characteristics
Durable, Rugged and High Quality
Application
Converts DISTO(TM) X3/X4 Into Remote Measuring Station
Construction
Metal
Includes
Tri-Pod, Case
For Use With
Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
Material
Stainless Steel
Color
Black
Accessory Type
Tripod Adapter
Number of Pieces
3
Compatible with Manufacturer Model Number
Leica DISTO X3, X4
Compatible with Level Type
Laser Levels
Compatible Manufacturer Part Number
Leica DISTO X3, X4
Compatible Manufacturer Model Number
Leica DISTO X3, X4
For Use With Mfr. Model Number
Leica DISTO X3, X4
Compatible with Manufacturer Model No.
Leica DISTO X3, X4
Compatible with Mfr. Model No.
Leica DISTO X3, X4
For Use with Mfr Model Number
Leica DISTO X3, X4
Compatible Pump Manufacturer Part Number
Leica DISTO X3, X4
Compatible Mfr. Model Number
Leica DISTO X3, X4
Description
Point to Point Adapter, Overall Length 17 5/16 in, Accessory Type Tripod Adapter, Overall Height 14 15/16 in, Overall Width 6 5/16 in, Compatible with Level Type Laser Levels, Material Stainless Steel, Color Black, Compatible with Manufacturer Model Number Leica DISTO X3, X4, Includes Tri-Pod, Case, Number of Pieces 3, Thread Size 1/4 In., Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.