Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Receiver, Classic, Plastic, 1/4-20 in

  • Mfr # 140

  • Zoro # G7020657


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Classic
Construction
Plastic w/ Rubber
Color
Yellow
Includes
Batteries
Power Source
(2) AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140
Zoro #
G7020657
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4-20
Overall Depth
11 3/8 in
Overall Height
6 3/4 in
Overall Width
3 in

Details

Item
Laser Receiver
Type
Classic
Construction
Plastic w/ Rubber
Color
Yellow
Includes
Batteries
Power Source
(2) AA Batteries
Accuracy
Fine +/-1mm
For Use With
Leica Rugby 600 or 800 Series Lasers
Characteristics
LCD, LED, Audio and Low Battery Indicator, Level Vial, Versatile, Protective Overmold, Anti-Strobe
Application
Receive the Laser Signal
Material
Plastic, Rubber
Operating Temperature - Minimum
-4 Degrees F
Operating Life - Time
50 hr
Battery Type
AA
Display Type
LCD
Operating Temperature - Maximum
122 Degrees F
Compatible Laser Beam Color
Red
Use Location
Indoor, Outdoor
Features
Detection Window 12 cm, Standard Receiver with Arrow Display
Working Range - Maximum
100 ft
Compatible with Manufacturer Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible with Product Type
Rotary Lasers
Includes Batteries
Batteries Included
Compatible Manufacturer Part Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible Manufacturer Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
For Use With Mfr. Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible with Manufacturer Model No.
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible with Mfr. Model No.
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
For Use with Mfr Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible Pump Manufacturer Part Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible Mfr. Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G

Description

Laser Receiver, Battery Type AA, Compatible Laser Beam Color Red, Compatible Grainger Part Number 450X26, 450X27, 450X28, 54HU22, Compatible with Manufacturer Model Number Rugby 610, Rugby 620, Rugby 640, Rugby 640G, Includes Batteries Batteries Included, Material Plastic, Rubber, Working Range - Maximum 100 ft, Color Yellow, Compatible with Product Type Rotary Lasers, Display Type LCD, Features Detection Window 12 cm, Standard Receiver with Arrow Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.