Zoro Homepage

Laser Receiver, Digital, Plastic, 1/4-20 in

  • Mfr # 160

  • Zoro # G6448915


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Type
Digital
Construction
Plastic w/ Rubber
Color
Yellow
Thread Size
1/4-20
Characteristics
Digital Readout, LCD, LED, Level Vial, Audio and Low Battery Indicator, Versatile, Protective Overmold, Anti-Strobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160
Zoro #
G6448915
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4-20
Overall Depth
11 3/8 in
Overall Width
3 in
Overall Height
6 3/4 in

Details

Item
Laser Receiver
Type
Digital
Construction
Plastic w/ Rubber
Color
Yellow
Characteristics
Digital Readout, LCD, LED, Level Vial, Audio and Low Battery Indicator, Versatile, Protective Overmold, Anti-Strobe
Includes
Batteries
Application
Receive the Laser Signal
Accuracy
Fine +/-1mm
Power Source
(2) AA Batteries
For Use With
Leica Rugby 800 Series Lasers
Includes Batteries
Batteries Included
Compatible Laser Beam Color
Red
Display Type
LCD
Features
Detection Window 12 cm
Battery Type
AA
Operating Temperature - Maximum
122 Degrees F
Operating Life - Time
50 hr
Working Range - Maximum
100 ft
Operating Temperature - Minimum
-4 Degrees F
Compatible with Product Type
Rotary Lasers
Compatible with Manufacturer Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Material
Plastic, Rubber
Use Location
Indoor, Outdoor
Compatible Manufacturer Part Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible Manufacturer Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
For Use With Mfr. Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible with Manufacturer Model No.
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible with Mfr. Model No.
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
For Use with Mfr Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible Pump Manufacturer Part Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G
Compatible Mfr. Model Number
Rugby 610, Rugby 620, Rugby 640, Rugby 640G

Description

Laser Receiver, Battery Type AA, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 450X26, 450X27, 450X28, 54HU22, Compatible with Manufacturer Model Number Rugby 610, Rugby 620, Rugby 640, Rugby 640G, Includes Batteries Batteries Included, Material Plastic, Rubber, Working Range - Maximum 100 ft, Color Yellow, Compatible with Product Type Rotary Lasers, Display Type LCD, Features Detection Window 12 cm, Operating Temperature - Maximum 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.