Laser Receiver Kit
Mfr # LMR360R Rec Kit w/Mag Brackets,RemoteDis
Zoro # G811249152
product price: $3,129.99
/ea
Free Shipping & Returns
Key Features
Includes
Magnet, Remote
Battery Type
NiMH
Compatible Laser Beam Color
Red
Material
Plastic
Includes Batteries
Batteries Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMR360R Rec Kit w/Mag Brackets,RemoteDis
Zoro #
G811249152
UPC #
7640110693032
Country of Origin
Hungary
Details
Item
Laser Receiver Kit
Includes
Magnet, Remote
Battery Type
NiMH
Compatible Laser Beam Color
Red
Material
Plastic
Includes Batteries
Batteries Included
Compatible with Manufacturer Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Operating Life - Time
30 hr
Working Range - Maximum
1,300 ft
Features
Waterproof
Compatible with Product Type
Rotary Lasers
Compatible with Mfr. Model No.
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Manufacturer Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
For Use with Mfr Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Manufacturer Part Number
6003354, 6003355, 773557, 773563, 773564, 773566
For Use With Mfr. Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible with Manufacturer Model No.
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Pump Manufacturer Part Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Mfr. Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Description
Laser Receiver Kit, Battery Type NiMH, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 820C68, 820C69, 820C70, 820C71, 820C72, 820C73, Compatible with Manufacturer Model Number 6003354, 6003355, 773557, 773563, 773564, 773566, Includes Magnet, Remote, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 1,300 ft, Compatible with Product Type Rotary Lasers, Features Waterproof, Operating Life - Time 30 hr
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.