Zoro Homepage

Laser Receiver Kit

  • Mfr # LMR360R Receiver Kit w/ Clamps

  • Zoro # G811249091


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Battery Type
NiMH
Includes
Clamp, Remote
Material
Plastic
Operating Life - Time
30 hr
Working Range - Maximum
1,300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMR360R Receiver Kit w/ Clamps
Zoro #
G811249091
UPC #
7640180533443
Country of Origin
Hungary

Details

Item
Laser Receiver Kit
Battery Type
NiMH
Includes
Clamp, Remote
Material
Plastic
Operating Life - Time
30 hr
Working Range - Maximum
1,300 ft
Compatible with Manufacturer Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Laser Beam Color
Red
Compatible with Product Type
Rotary Lasers
Features
Waterproof
Includes Batteries
Batteries Included
Compatible with Mfr. Model No.
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Manufacturer Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
For Use with Mfr Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Manufacturer Part Number
6003354, 6003355, 773557, 773563, 773564, 773566
For Use With Mfr. Model Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible with Manufacturer Model No.
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Pump Manufacturer Part Number
6003354, 6003355, 773557, 773563, 773564, 773566
Compatible Mfr. Model Number
6003354, 6003355, 773557, 773563, 773564, 773566

Description

Laser Receiver Kit, Battery Type NiMH, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 820C68, 820C69, 820C70, 820C71, 820C72, 820C73, Compatible with Manufacturer Model Number 6003354, 6003355, 773557, 773563, 773564, 773566, Includes Clamp, Remote, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 1,300 ft, Compatible with Product Type Rotary Lasers, Features Waterproof, Operating Life - Time 30 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.