Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Li-ion Battery, Plastic, 4 5/16 in L, Blk

  • Mfr # C-THRUE Li-ion Battery

  • Zoro # G612845911


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Accessory Type
Li-Ion Battery
Number of Pieces
1
Voltage
15V
Overall Length
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-THRUE Li-ion Battery
Zoro #
G612845911
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4 5/16 in
Overall Height
3 1/8 in
Overall Width
1 3/16 in

Details

Item
Li-ion Battery
Color
Black
Accessory Type
Li-Ion Battery
Number of Pieces
1
Voltage
15V
Material
Plastic
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Level Type
Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

Li-ion Battery, Overall Length 4 5/16 in, Accessory Type Li-Ion Battery, Overall Height 3 1/8 in, Overall Width 1 3/16 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Plastic, Color Black, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage 15V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.