Wall Mounting Adapter, Plastic
Mfr # UAL 130
Zoro # G6040181
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Type
Wall Mount
Construction
Plastic
Application
Mounting Any Lino Twist 250 or 360 to Ceiling Track or Up to 2 in Thick Surface
For Use With
Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Characteristics
Durable, Rugged and High Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UAL 130
Zoro #
G6040181
UPC #
07640110697931
Country of Origin
China
Dimensions
Overall Width
3 9/16 in
Overall Height
3 15/16 in
Overall Length
7 7/8 in
Details
Item
Wall Mounting Adapter
Type
Wall Mount
Construction
Plastic
Application
Mounting Any Lino Twist 250 or 360 to Ceiling Track or Up to 2 in Thick Surface
For Use With
Leica Lino L2, L2G, P5, L2P5, L2P5G, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Characteristics
Durable, Rugged and High Quality
Accessory Type
Mount Clamp
Compatible with Level Type
Laser Levels
Color
Red
Compatible with Manufacturer Model Number
360, Leica Twist 250
Material
Plastic
Compatible Manufacturer Part Number
360, Leica Twist 250
Compatible Manufacturer Model Number
360, Leica Twist 250
For Use With Mfr. Model Number
360, Leica Twist 250
Compatible with Manufacturer Model No.
360, Leica Twist 250
Compatible with Mfr. Model No.
360, Leica Twist 250
For Use with Mfr Model Number
360, Leica Twist 250
Compatible Pump Manufacturer Part Number
360, Leica Twist 250
Compatible Mfr. Model Number
360, Leica Twist 250
Description
Wall Mounting Adapter, Overall Length 7 7/8 in, Accessory Type Mount Clamp, Overall Height 3 15/16 in, Overall Width 3 9/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Red, Compatible with Manufacturer Model Number 360, Leica Twist 250, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.