Window Frame, Plastic
Mfr # 866094
Zoro # G6550938
product price: $93.49
/ea
Free Shipping & Returns
Key Features
For Use With
Leica Lino L2, P5, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Construction
Plastic
Application
To Protect Laser Diode in New Lino
Characteristics
Durable, Rugged and High Quality
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
866094
Zoro #
G6550938
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 1/8 in
Overall Height
3 9/16 in
Overall Width
4 3/4 in
Details
Item
Window Frame
For Use With
Leica Lino L2, P5, Mfr. No. 864413, 848435, 864420, 864427, 864431, 864435
Construction
Plastic
Application
To Protect Laser Diode in New Lino
Characteristics
Durable, Rugged and High Quality
Material
Plastic
Color
Black
Accessory Type
Window Frame
Compatible with Manufacturer Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Compatible with Level Type
Laser Levels
Number of Pieces
1
Compatible Manufacturer Part Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Compatible Manufacturer Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
For Use With Mfr. Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Compatible with Manufacturer Model No.
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Compatible with Mfr. Model No.
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
For Use with Mfr Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Compatible Pump Manufacturer Part Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Compatible Mfr. Model Number
848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5
Description
Window Frame, Overall Length 5 1/8 in, Accessory Type Window Frame, Overall Height 3 9/16 in, Overall Width 4 3/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 848435, 864413, 864420, 864427, 864431, 864435, Lino L2, P5, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.