Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Construction Total Station

  • Mfr # iCB50 5" R500 Kit

  • Zoro # G112846197


product price: $18,309.99
/ea
Free Shipping & Returns

Key Features

Includes
5 in Manual Construction Total Station with Reflectorless R500 EDM, AC/DC Adapter, Carry Case, Charger, Li-Ion Battery, Mini Reflector Pole, Tribrach with Optical Plummet, Tripod
Features
Bluetooth, FineFocus Telescope, Icon Build On-Board Software, IP66 Rating, Reflectorless Measurements
Accuracy
0.5 in/1.5 in
Horizontal Range
360 Degrees
Field of View - Telescope
1 Degrees @ 30 ft/1.66 gon/2.7 m @ 100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iCB50 5" R500 Kit
Zoro #
G112846197
UPC #
-
Country of Origin
Singapore

Dimensions

Focus Diameter - Minimum
5 1/16 ft
Overall Height
4 15/16 ft

Details

Item
Manual Total Station
Includes
5 in Manual Construction Total Station with Reflectorless R500 EDM, AC/DC Adapter, Carry Case, Charger, Li-Ion Battery, Mini Reflector Pole, Tribrach with Optical Plummet, Tripod
Features
Bluetooth, FineFocus Telescope, Icon Build On-Board Software, IP66 Rating, Reflectorless Measurements
Accuracy
0.5 in/1.5 in
Horizontal Range
360 Degrees
Field of View - Telescope
1 Degrees @ 30 ft/1.66 gon/2.7 m @ 100 m
Working Range - Maximum
1,640 ft
Aperture
30 mm
Standards
IEC 60529, Military Standard 810G
Magnification - Telescope
30X
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Display Type
Touch Screen
Weight
9.92 lb
Includes Batteries
Batteries Included
Number of Lenses
1
Leveling Type
Self-Leveling
Voltage
13 V DC

Description

Manual Total Station, Leveling Type Self-Leveling, Aperture 30 mm, Working Range - Maximum 1,640 ft, Focus Diameter - Minimum 5 1/16 ft, Accuracy 0.5 in/1.5 in, Horizontal Range 360 Degrees , Includes 5 in Manual Construction Total Station with Reflectorless R500 EDM, AC/DC Adapter, Carry Case, Charger, Li-Ion Battery, Mini Reflector Pole, Tribrach with Optical Plummet, Tripod, Number of Lenses 1, Display Type Touch Screen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.