Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Construction Total Station

  • Mfr # iCB70 5" R500 Kit

  • Zoro # G512846117


product price: $21,199.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.5 in/1.5 in
Features
Bluetooth and WLAN, FineFocus Telescope, Icon Build with 'Build Plus' On-Board Software, IP66 Rating, Mobile Data (GSM/GPRS/UMTS/LTE) as an Option, Prism and Reflectorless Measurements
Includes
5 in Manual Construction Total Station with Reflectorless R500 EDM and Builder Prism, AC/DC Adapter, Carry Case, Charger, Li-Ion Battery, Mini Reflector Pole, Tribrach Without Optical Plummet, Tripod, USB
Voltage
13 V DC
Focus Diameter - Minimum
5 1/16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
iCB70 5" R500 Kit
Zoro #
G512846117
UPC #
-
Country of Origin
Singapore

Dimensions

Focus Diameter - Minimum
5 1/16 ft
Overall Height
4 15/16 ft

Details

Item
Manual Total Station
Accuracy
0.5 in/1.5 in
Features
Bluetooth and WLAN, FineFocus Telescope, Icon Build with 'Build Plus' On-Board Software, IP66 Rating, Mobile Data (GSM/GPRS/UMTS/LTE) as an Option, Prism and Reflectorless Measurements
Includes
5 in Manual Construction Total Station with Reflectorless R500 EDM and Builder Prism, AC/DC Adapter, Carry Case, Charger, Li-Ion Battery, Mini Reflector Pole, Tribrach Without Optical Plummet, Tripod, USB
Voltage
13 V DC
Number of Lenses
1
Magnification - Telescope
30X
Horizontal Range
360 Degrees
Operating Temperature - Minimum
-4 Degrees F
Field of View - Telescope
1 Degrees @ 30 ft/1.66 gon/2.7 m @ 100 m
Aperture
30 mm
Leveling Type
Self-Leveling
Weight
9.92 lb
Includes Batteries
Batteries Included
Operating Temperature - Maximum
122 Degrees F
Standards
IEC 60529, Military Standard 810G
Display Type
Touch Screen
Working Range - Maximum
1,640 ft

Description

Manual Total Station, Leveling Type Self-Leveling, Aperture 30 mm, Working Range - Maximum 1,640 ft, Focus Diameter - Minimum 5 1/16 ft, Accuracy 0.5 in/1.5 in, Horizontal Range 360 Degrees , Includes 5 in Manual Construction Total Station with Reflectorless R500 EDM and Builder Prism, AC/DC Adapter, Carry Case, Charger, Li-Ion Battery, Mini Reflector Pole, Tribrach Without Optical Plummet, Tripod, USB, Number of Lenses 1, Display Type Touch Screen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.