Zoro Homepage

Pilicase, Plastic, 21 1/4 in L, Ylw

  • Mfr # C-THRUE Pilicase

  • Zoro # G512845967


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
Accessory Type
Carrying Case
Number of Pieces
1
Overall Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-THRUE Pilicase
Zoro #
G512845967
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
10 1/2 in
Overall Length
21 1/4 in
Overall Height
16 1/2 in

Details

Item
Pilicase
Color
Yellow
Material
Plastic
Accessory Type
Carrying Case
Number of Pieces
1
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Level Type
Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

Pilicase, Overall Length 21 1/4 in, Accessory Type Carrying Case, Overall Height 16 1/2 in, Overall Width 10 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.