Pipe Laser Kit, Aluminum, 21 1/4 in L, Ylw

  • Mfr # PIPER 200G Kit w/ Remote

  • Zoro # G312846201


product price:  $9,589.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
21 1/4 in
Accessory Type
Pipe Laser
Features
Automatic Grade Compensation, Heavy Duty Trivet
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPER 200G Kit w/ Remote
Zoro #
G312846201
UPC #
7640180530800
Country of Origin
China

Dimensions

Overall Length
21 1/4 in
Overall Width
10 1/2 in
Overall Height
16 1/2 in

Details

Item
Pipe Laser Kit
Material
Aluminum
Accessory Type
Pipe Laser
Features
Automatic Grade Compensation, Heavy Duty Trivet
Number of Pieces
1
Includes
Charger with AC and Auto Adapter, Li-Ion Battery, Remote Control, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly
Voltage
120V AC
Color
Yellow
Compatible with Level Type
Pipe Laser

Description

Pipe Laser Kit, Overall Length 21 1/4 in, Accessory Type Pipe Laser, Overall Height 16 1/2 in, Overall Width 10 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Pipe Laser, Material Aluminum, Color Yellow, Features Automatic Grade Compensation, Heavy Duty Trivet, Includes Charger with AC and Auto Adapter, Li-Ion Battery, Remote Control, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly, Number of Pieces 1, Thread Size Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.