Pipe Laser Kit, Aluminum, 21 1/4 in L, Ylw
Mfr # PIPER 200G Kit
Zoro # G312846195
product price: $9,189.99
/ea
Free Shipping & Returns
Key Features
Features
Automatic Grade Compensation, Heavy Duty Trivet
Material
Aluminum
Number of Pieces
1
Overall Width
10 1/2 in
Accessory Type
Pipe Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIPER 200G Kit
Zoro #
G312846195
UPC #
7640180530817
Country of Origin
China
Dimensions
Overall Width
10 1/2 in
Overall Length
21 1/4 in
Overall Height
16 1/2 in
Details
Item
Pipe Laser Kit
Features
Automatic Grade Compensation, Heavy Duty Trivet
Material
Aluminum
Number of Pieces
1
Accessory Type
Pipe Laser
Includes
Charger with AC and Auto Adapter, Li-Ion Battery, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly
Color
Yellow
Compatible with Level Type
Pipe Laser
Voltage
120V AC
Description
Pipe Laser Kit, Overall Length 21 1/4 in, Accessory Type Pipe Laser, Overall Height 16 1/2 in, Overall Width 10 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Pipe Laser, Material Aluminum, Color Yellow, Features Automatic Grade Compensation, Heavy Duty Trivet, Includes Charger with AC and Auto Adapter, Li-Ion Battery, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly, Number of Pieces 1, Thread Size Not Applicable, Voltage 120V AC
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.