Pipe Laser Kit, Aluminum, 21 1/4 in L, Ylw
Mfr # PIPER 200R Kit w/ Alignmaster
Zoro # G812846206
product price: $8,229.99
/ea
Free Shipping & Returns
Key Features
Includes
Charger with AC and Auto Adapter, Li-Ion Battery, Remote Control, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly
Number of Pieces
1
Overall Width
10 1/2 in
Material
Aluminum
Accessory Type
Pipe Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIPER 200R Kit w/ Alignmaster
Zoro #
G812846206
UPC #
7640110693940
Country of Origin
China
Dimensions
Overall Width
10 1/2 in
Overall Length
21 1/4 in
Overall Height
16 1/2 in
Details
Item
Pipe Laser Kit
Includes
Charger with AC and Auto Adapter, Li-Ion Battery, Remote Control, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly
Number of Pieces
1
Material
Aluminum
Accessory Type
Pipe Laser
Features
Automatic Grade Compensation, Heavy Duty Trivet
Compatible with Manufacturer Model Number
PIPER 200R Kit w/ Alignmaster
Color
Yellow
Compatible with Level Type
Pipe Laser
Voltage
120V AC
Compatible with Mfr. Model No.
PIPER 200R Kit w/ Alignmaster
Compatible Manufacturer Model Number
PIPER 200R Kit w/ Alignmaster
For Use with Mfr Model Number
PIPER 200R Kit w/ Alignmaster
Compatible Manufacturer Part Number
PIPER 200R Kit w/ Alignmaster
For Use With Mfr. Model Number
PIPER 200R Kit w/ Alignmaster
Compatible with Manufacturer Model No.
PIPER 200R Kit w/ Alignmaster
Compatible Pump Manufacturer Part Number
PIPER 200R Kit w/ Alignmaster
Compatible Mfr. Model Number
PIPER 200R Kit w/ Alignmaster
Description
Pipe Laser Kit, Overall Length 21 1/4 in, Accessory Type Pipe Laser, Overall Height 16 1/2 in, Overall Width 10 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Pipe Laser, Material Aluminum, Color Yellow, Compatible with Manufacturer Model Number PIPER 200R Kit w/ Alignmaster, Features Automatic Grade Compensation, Heavy Duty Trivet
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.