Pipe Laser Kit, Aluminum, 21 1/4 in L, Ylw

  • Mfr # PIPER 200R Kit

  • Zoro # G012846204


product price: $7,939.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Number of Pieces
1
Includes
Charger with AC and Auto Adapter, Li-Ion Battery, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly
Overall Width
10 1/2 in
Features
Automatic Grade Compensation, Heavy Duty Trivet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPER 200R Kit
Zoro #
G012846204
UPC #
7640180530565
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Length
21 1/4 in
Overall Height
16 1/2 in

Details

Item
Pipe Laser Kit
Material
Aluminum
Number of Pieces
1
Includes
Charger with AC and Auto Adapter, Li-Ion Battery, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly
Features
Automatic Grade Compensation, Heavy Duty Trivet
Accessory Type
Pipe Laser
Compatible with Level Type
Pipe Laser
Color
Yellow
Voltage
120V AC

Description

Pipe Laser Kit, Overall Length 21 1/4 in, Accessory Type Pipe Laser, Overall Height 16 1/2 in, Overall Width 10 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Pipe Laser, Material Aluminum, Color Yellow, Features Automatic Grade Compensation, Heavy Duty Trivet, Includes Charger with AC and Auto Adapter, Li-Ion Battery, Rugged Carrying Case, Self-Centering Feet (150 mm/6 in), Target Assembly, Number of Pieces 1, Thread Size Not Applicable, Voltage 120V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.