Zoro Homepage

QR Code Labels, Plastic, 6 in L, Silver

  • Mfr # C-THRUE QR Code Labels

  • Zoro # G712846054


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Number of Pieces
1
Material
Plastic
Overall Length
6 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-THRUE QR Code Labels
Zoro #
G712846054
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Height
6 in

Details

Item
QR Code Labels
Color
Silver
Number of Pieces
1
Material
Plastic
Accessory Type
QR Code Label
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Level Type
Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

QR Code Labels, Overall Length 6 in, Accessory Type QR Code Label, Overall Height 6 in, Overall Width 6 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Plastic, Color Silver, Compatible with Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.