Remote Handle, Aluminum, 26 in L, Blk
Mfr # C-THRUE Remote Handle
Zoro # G812845742
product price: $2,955.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
3 7/8 in
Overall Width
3 7/8 in
Features
Remote Control Buttons
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-THRUE Remote Handle
Zoro #
G812845742
UPC #
-
Country of Origin
Italy
Dimensions
Overall Height
3 7/8 in
Overall Width
3 7/8 in
Overall Length
26 in
Details
Item
Remote Handle
Color
Black
Features
Remote Control Buttons
Material
Aluminum
Number of Pieces
1
Accessory Type
Remote Handle
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Level Type
Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner
Description
Remote Handle, Overall Length 26 in, Accessory Type Remote Handle, Overall Height 3 7/8 in, Overall Width 3 7/8 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Aluminum, Color Black, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Features Remote Control Buttons, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.