Safety Lace, Metal, 10 in L, Blk

  • Mfr # C-THRUE Safety Lace

  • Zoro # G312846010


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
3 in
Overall Width
3 in
Material
Metal
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-THRUE Safety Lace
Zoro #
G312846010
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
3 in
Overall Width
3 in
Overall Length
10 in

Details

Item
Safety Lace
Color
Black
Material
Metal
Number of Pieces
1
Accessory Type
Safety Lace
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Level Type
Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

Safety Lace, Overall Length 10 in, Accessory Type Safety Lace, Overall Height 3 in, Overall Width 3 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Metal, Color Black, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.