Screw for BAT Cover, Metal, 1 in L, Silver

  • Mfr # C-THRUE screw for Battery Cover

  • Zoro # G412845869


product price:  $16.89
/ea

Key Features

Color
Silver
Overall Length
1 in
Accessory Type
Screw
Material
Metal
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-THRUE screw for Battery Cover
Zoro #
G412845869
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 in
Overall Height
1/2 in
Overall Width
1 in

Details

Item
Screw for Battery Cover
Color
Silver
Accessory Type
Screw
Material
Metal
Number of Pieces
1
Compatible with Level Type
Concrete Scanner
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

Screw for Battery Cover, Overall Length 1 in, Accessory Type Screw, Overall Height 1/2 in, Overall Width 1 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Metal, Color Silver, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.