Zoro Homepage

Surface Scanner Kit, 6 5/16 in H

  • Mfr # C-THRUE Concrete Scanner

  • Zoro # G411903775


product price: $20,123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1 in
Features
Battery Type
Li-Ion
Includes
(6) Reflector Grids, Carry Case, Charger, Paper Grid
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-THRUE Concrete Scanner
Zoro #
G411903775
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
7 7/8 in
Overall Depth
11 1/4 in
Scan Depth for Ferrous Metal - Maximum
31 in
Overall Height
6 5/16 in
Scan Depth for Non-Ferrous Metal - Maximum
31 in

Details

Item
Surface Scanner Kit
Accuracy
1 in
Features
Battery Type
Li-Ion
Includes
(6) Reflector Grids, Carry Case, Charger, Paper Grid
Operating Temperature - Maximum
122 Degrees F
Functions
Detection of Objects in Concrete for Accident Avoidance
Batteries Required
Batteries Required (Included)
Operating Temperature - Minimum
-4 Degrees F
Bluetooth
Not Bluetooth Compatible
Materials Detected
Copper, Ferrous Metal, Non-Ferrous Metal, Plastic
Display Type
TFT
Indication Method
Visual
Compatible Surface Material
Dry Concrete

Description

Surface Scanner Kit, Accuracy 1 in, Overall Height 6 5/16 in, Batteries Required Batteries Required (Included), Overall Width 7 7/8 in, Overall Depth 11 1/4 in, Materials Detected Copper, Ferrous Metal, Non-Ferrous Metal, Plastic, Battery Type Li-Ion, Scan Depth for Ferrous Metal - Maximum 31 in, Scan Depth for Wood - Maximum Not Applicable, Compatible Surface Material Dry Concrete, Scan Depth for Live Wire - Maximum Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.