Zoro Homepage

Training on iCB50

  • Mfr # Total Station Training iCB50/iCB70

  • Zoro # G012846167


product price: $4,419.99
/ea
Free Shipping & Returns

Key Features

Features
Equipped with ICON Build Software
Accuracy
0.5 in/1.5 in
Overall Height
4 15/16 ft
Focus Diameter - Minimum
5 1/16 ft
Leveling Type
Self-Leveling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Total Station Training iCB50/iCB70
Zoro #
G012846167
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 15/16 ft
Focus Diameter - Minimum
5 1/16 ft

Details

Item
Training on iCB50
Features
Equipped with ICON Build Software
Accuracy
0.5 in/1.5 in
Leveling Type
Self-Leveling
Standards
IEC 60529, Military Standard 810G
Field of View - Telescope
1 Degrees @ 30 ft/1.66 gon/2.7 m @ 100 m
Working Range - Maximum
1,640 ft
Operating Temperature - Maximum
122 Degrees F
Voltage
13 V DC
Weight
9.92 lb
Number of Lenses
1
Magnification - Telescope
30X
Operating Temperature - Minimum
-4 Degrees F
Aperture
30 mm
Display Type
Touch Screen
Horizontal Range
360 Degrees

Description

Training on iCB50, Leveling Type Self-Leveling, Aperture 30 mm, Working Range - Maximum 1,640 ft, Focus Diameter - Minimum 5 1/16 ft, Accuracy 0.5 in/1.5 in, Horizontal Range 360 Degrees , Number of Lenses 1, Display Type Touch Screen, Features Equipped with ICON Build Software, Field of View - Telescope 1 Degrees @ 30 ft/1.66 gon/2.7 m @ 100 m, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Height 4 15/16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.