Tripod Adapter, Metal, Thread 1/4"
Mfr # 864982
Zoro # G6538539
product price: $749.99
/ea
Free Shipping & Returns
Key Features
For Use With
Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
Thread Size
1/4"
Characteristics
Durable, Rugged and High Quality
Application
Converts DISTO(TM) X3/X4 Into Remote Measuring Station
Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
864982
Zoro #
G6538539
UPC #
07640110697986
Country of Origin
China
Dimensions
Thread Size
1/4"
Overall Length
6 11/16 in
Overall Width
11 1/4 in
Overall Height
6 1/2 in
Details
Item
Tripod Adapter
For Use With
Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
Characteristics
Durable, Rugged and High Quality
Application
Converts DISTO(TM) X3/X4 Into Remote Measuring Station
Construction
Metal
Color
Black
Material
Stainless Steel
Accessory Type
Tripod Adapter
Number of Pieces
1
Compatible with Manufacturer Model Number
Leica DISTO X3, X4
Compatible with Level Type
Laser Levels
Compatible Manufacturer Part Number
Leica DISTO X3, X4
Compatible Manufacturer Model Number
Leica DISTO X3, X4
For Use With Mfr. Model Number
Leica DISTO X3, X4
Compatible with Manufacturer Model No.
Leica DISTO X3, X4
Compatible with Mfr. Model No.
Leica DISTO X3, X4
For Use with Mfr Model Number
Leica DISTO X3, X4
Compatible Pump Manufacturer Part Number
Leica DISTO X3, X4
Compatible Mfr. Model Number
Leica DISTO X3, X4
Description
Tripod Adapter, Overall Length 6 11/16 in, Accessory Type Tripod Adapter, Overall Height 6 1/2 in, Overall Width 11 1/4 in, Compatible with Level Type Laser Levels, Material Stainless Steel, Color Black, Compatible with Manufacturer Model Number Leica DISTO X3, X4, Includes Not Applicable, Number of Pieces 1, Thread Size 1/4 In., Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.