Utility Tracing System, 50 to 200 kHz
- Mfr # DT100 Surveyor Package
- Zoro # G322886617
product price:Â
$
15,329.99
/ea
Key Features
Battery Size
AA
Testing Modes
Active with Transmitter, Passive Power, Passive Radio (RF)
Maximum Locating Depth
36 ft
Circuit Connection Type
Direct, Induction
Display Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT100 Surveyor Package
- Zoro #
- G322886617
- UPC #
- 764018053390
- Country of Origin
- Bulgaria
- Testing Modes
- Active with Transmitter, Passive Power, Passive Radio (RF)
- Circuit Connection Type
- Direct, Induction
- Display Type
- Digital
- Features
- Alert Type
- Digital Display, Audible
- Sonde Frequencies
- 32.8 kHz, 512 Hz, 640 Hz, 8.19 kHz
- IP Rating
- IP65
- Number of Batteries Required
- 6
- Item
- Utility Tracing System
- Battery Chemistry
- Alkaline, Lithium Ion
- Display Screen Type
- LCD
- Power Source
- Battery
- Receiver to Transmitter Distance
- 1,000 ft
- Includes
- (2) Earth Stake, (2) Li-Ion Batteries, (2) Power Cord Adapters Type A/C/G/I, 8 m Ground Spool, Alkaline Adapter, Crocodile Clamps, DE100 Leica 10 Watt Transmitter, Li-Ion Battery Charger, Signal Clamps, System Bag, Transmitter Bag, USB-C Cable
- Operating Frequency
- 50 to 200 kHz
- For Circuit Type
- Energized
- Locator Type
- Utility Line Locator Kit (Transmitter & Receiver)
- Transmitter Power Output
- 5 W
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Battery Size
- AA
- Maximum Locating Depth
- 36 ft
- Receiver Dimensions
- 26.7 in x 5.8 in x 12.7 in
- Transmitter Dimensions
- 8.3 in x 7.6 in x 15 in
- Fits Chest Size
Description
Utility Tracing System, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, Features Introducing the New Leica DT100, Created to Redefine the Standard for Precision Locators, the DT100 Delivers a Robust Solution Designed to Meet the High Expectations of Industries Like Construction, Utility, Survey and More, The Intuitive Interface Allows Operators to Quickly Perform Complex Location Tasks with Precision, Making it Accessible to Both Experienced and New Users Alike
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.