Washer for BAT Cover, Metal, 1 in L, Silver
Mfr # C-THRUE washer for Battery Cover
Zoro # G812845865
product price:Â $1.19
/eaKey Features
Color
Silver
Overall Length
1 in
Accessory Type
Washer
Number of Pieces
1
Compatible with Level Type
Concrete Scanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-THRUE washer for Battery Cover
Zoro #
G812845865
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 in
Overall Height
1/2 in
Overall Width
1 in
Details
Item
Washer for Battery Cover
Color
Silver
Accessory Type
Washer
Number of Pieces
1
Compatible with Level Type
Concrete Scanner
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Material
Metal
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner
Description
Washer for Battery Cover, Overall Length 1 in, Accessory Type Washer, Overall Height 1/2 in, Overall Width 1 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Metal, Color Silver, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.