Char-Log Series Double Rocker Chair, 51.2 in OAW, 36.6 in OAD, 44.09 in OAH, Wood, Brown
- Mfr # TX 93866
- Zoro # G016569499
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX 93866
- Zoro #
- G016569499
- UPC #
- 85073938665
- Country of Origin
- China
Description
No true country home is complete without a rocker. Whether you have a porch, a patio or even a stoop, our rocker is just the piece to complete your authentic country living. Built tall and wide, this rocker is fit for a king and a queen. This double-seat version of our rocker makes your home into a palace. It features curved seat slats as well as rounded armrests for maximum comfort. Try pairing this with our Char-Log end table. The Char-Log series from Leigh Country features a naturally charred finish. Each log is individually cut, milled, charred and then polished. This curing process helps extend the life of the wood by preventing mold and mildew, insect infestation and rendering them fire resistant. All the logs are pre-checked to prevent cracking from the natural expansion and contraction that occurs with weather changes. They are then sealed with a clear coat of varnish for a glossy finish. To extend the life of your product and protect the charred finish, please use in a covered space.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.