Chiara 2 Gallon Glass Mason Jar Dispenser with Metal Lid and Base in Red
- Mfr # 130949.02RR
- Zoro # G721738784
product price:Â
$
46.75
/ea
Key Features
Material
Glass
Overall Height
9.5 in
Overall Length
17.5 in
Overall Width
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130949.02RR
- Zoro #
- G721738784
- UPC #
- 085081541307
- Country of Origin
- China
- Item
- Beverage Dispenser
- Color
- Red
- Material
- Glass
Dimensions
- Overall Height
- 9.5 in
- Overall Length
- 17.5 in
- Overall Width
- 10.5 in
Description
Have your favorite drinks ready to be served with the Gibson Home Chiara 2 Gallon Glass Mason Jar Dispenser with Metal Lid and Base in Red. The vibrant salmon red base marks the dispenser for anyone spot during crowded events. The metal lid guarantees cover from unwanted debris and specks of dust. The glass container features a charming quality with its resemblance of mason jars. Dispenser is best used for cold drinks and should be moved once filled. Enjoy outdoor bbqs, holiday parties, or have drinks ready for office events.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.