24" Round Perforated Pedestal Table, Portable, 40"H, Gray
- Mfr # 24TAB40-GRAY
- Zoro # G222904732
product price:Â
$
793.99
/ea
Key Features
For Use With
C2-PERF Chairs
Height
40 in
Assembly Required
Yes
Frame Color
Black
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24TAB40-GRAY
- Zoro #
- G222904732
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40 in
- Depth
- 24 in
- Width
- 24 in
Details
- For Use With
- C2-PERF Chairs
- Item
- Patio Table
- Assembly Required
- Yes
- Frame Color
- Black
- Leg Type
- Pedestal
- Material
- Perforated Metal
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Frame Material
- Steel
- Color
- Gray
- Product Type
- Bar Table
- Finish
- Powder Coated / Thermoplastic Coated
- Shape
- Round
Description
The Leisure Craft 24-inch Round Perforated Pedestal Table is built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, ensures long-term performance and resistance to daily wear. A cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar height seating - offers superior stability and versatility to suit your space and seating preferences. Finished in a thermoplastic coating offered in a variety of vibrant colors, this table delivers both weather resistance and visual appeal, making it an ideal choice for patios, restaurants, and high-traffic environments. For a complete look, pair it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.