24" Square Perforated Pedestal Table, Portable, 30"H, Burgundy

  • Mfr # SQ24TAB30-BURGUNDY

  • Zoro # G322904700


product price:  $777.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
24 in
Shape
Sqaure
Color
Burgundy
Frame Material
Steel
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ24TAB30-BURGUNDY
Zoro #
G322904700
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
30 in
Width
24 in

Details

Shape
Sqaure
Color
Burgundy
Frame Material
Steel
For Use With
C1-PERF Chairs
Frame Color
Black
Material
Perforated Metal
Item
Patio Table
Finish
Powder Coated / Thermoplastic Coated
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Leg Type
Pedestal
Product Type
Dining Table
Assembly Required
Yes

Description

The Leisure Craft 24-inch Square Perforated Pedestal Table is built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch by 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, provides exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space and seating needs. Finished with a thermoplastic coating available in a variety of colors, this table combines weather resistance with visual appeal, making it ideal for restaurants, cafes, patios, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products