24" Square Perforated Pedestal Table, Portable, 30"H, Teal
- Mfr # SQ24TAB30-TEAL
- Zoro # G022904802
product price:Â
$
768.99
/ea
Key Features
For Use With
C1-PERF Chairs
Leg Type
Pedestal
Color
Teal
Shape
Sqaure
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ24TAB30-TEAL
- Zoro #
- G022904802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Depth
- 24 in
- Width
- 24 in
Details
- For Use With
- C1-PERF Chairs
- Leg Type
- Pedestal
- Color
- Teal
- Shape
- Sqaure
- Frame Material
- Steel
- Assembly Required
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Material
- Perforated Metal
- Finish
- Powder Coated / Thermoplastic Coated
- Product Type
- Dining Table
- Frame Color
- Black
- Item
- Patio Table
Description
The Leisure Craft 24-inch Square Perforated Pedestal Table is built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch by 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, provides exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space and seating needs. Finished with a thermoplastic coating available in a variety of colors, this table combines weather resistance with visual appeal, making it ideal for restaurants, cafes, patios, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.