
32 gal. 9 Gauge Metal Trash Can, Purple
Mfr # 32EXP-PURPLE
Zoro # G0495463
product price:Â $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Container Capacity
32 gal
Container Shape
Round
Material
9 Gauge Metal
Container Mounting Style
Surface Mounting
Container Basic Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32EXP-PURPLE
Zoro #
G0495463
UPC #
-
Country of Origin
United States
Details
Container Capacity
32 gal
Item
Outdoor Can
Container Shape
Round
Color
Purple
Material
9 Gauge Metal
Container Mounting Style
Surface Mounting
Container Basic Material
Metal
Description
Receptacle,32 gal.,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.