Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Gal Spun Metal Lid, Granite, Steel

  • Mfr # 32SML-GRANITE

  • Zoro # G0495761


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Material
Steel
Trash Container Capacity
32 gal.
Container Shape
Round
For Container Capacity
32 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32SML-GRANITE
Zoro #
G0495761
UPC #
-
Country of Origin
United States

Details

Lid Shape
Round
Color
Granite
Item
Spun Metal Lid
Material
Steel
Trash Container Capacity
32 gal.
Container Shape
Round
For Container Capacity
32 Gal

Description

Spun Metal Lid,32 gal.,Granite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.