Shop LEISURE CRAFT
See all product information
Create Account
32 Gal Spun Metal Lid, Gray, Steel
- Mfr # 32SML-GRAY
- Zoro # G0495789
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Lid Shape
Round
Material
Steel
Container Shape
Round
Trash Container Capacity
32 gal.
Height
28 3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32SML-GRAY
- Zoro #
- G0495789
- UPC #
- -
- Country of Origin
- United States
- Lid Shape
- Round
- Color
- Gray
- Item
- Spun Metal Lid
- Material
- Steel
- Container Shape
- Round
- Trash Container Capacity
- 32 gal.
- Specific Container Material
- Steel
- For Container Capacity
- 32 Gal
- Product Type
- Trash Can Top
- Compatible with Manufacturer Model Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- Lid Type
- Flat with Top Opening
- Includes Ashtray
- Ashtray Not Included
- For Use with Mfr Model Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- Compatible Manufacturer Part Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- Compatible Manufacturer Model Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- Compatible with Mfr. Model No.
- 32SQEXP, 45GALV, 45MX, 55GALV
- Compatible Mfr. Model Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- For Manufacturer Part Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- Compatible with Mfr. Model Number
- 32SQEXP, 45GALV, 45MX, 55GALV
- Wire Color
- Gray
Dimensions
- Height
- 28 3/5 in
- Overall Diameter
- 23 1/2 in
Description
Trash Can Top, Round, Gray, Height 28 3/5 in, Steel, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.