32 Gal Spun Metal Lid, Teal, Steel

  • Mfr # 32SML-TEAL

  • Zoro # G0495840


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Container Shape
Round
Trash Container Capacity
32 gal.
Material
Steel
For Container Capacity
32 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32SML-TEAL
Zoro #
G0495840
UPC #
-
Country of Origin
United States

Details

Lid Shape
Round
Color
Teal
Item
Spun Metal Lid
Container Shape
Round
Trash Container Capacity
32 gal.
Material
Steel
For Container Capacity
32 Gal

Description

Spun Metal Lid,32 gal.,Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.