
32 Gallon Receptacle with Lid and Liner, Expanded Metal, Portable, Black Green
Mfr # 32EXPLNSML-BLACK GREEN
Zoro # G522904852
product price:Â $874.99
/eaKey Features
Container Capacity
32 Gallon
Finish
Powder Coated / Thermoplastic Coated
Container Shape
Round
Material
Expanded Metal
Includes
Liner and Lid; Surface Mounting Tabs Built-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32EXPLNSML-BLACK GREEN
Zoro #
G522904852
UPC #
-
Country of Origin
United States
Dimensions
Height
28-5/8 in
Overall Width
23.5 in
Depth
23.5 in
Details
Color
Black Green
Container Capacity
32 Gallon
Finish
Powder Coated / Thermoplastic Coated
Container Shape
Round
Item
Outdoor Can
Material
Expanded Metal
Includes
Liner and Lid; Surface Mounting Tabs Built-In
Lid Type
Flat with Top Opening
Description
The Leisure Craft 32 Gallon expanded metal receptacle - the pinnacle of waste management technology. This industrial grade receptacle is constructed from heavy-gauge metal, ensuring its longevity and durability even in the harshest of environments. Coated with a thermoplastic coating that is impervious to fading, cracking, peeling, or warping, this receptacle is a true champion. Perfect for schools, parks, and businesses alike. The removable top allows for effortless bag changes, while the coated surface ensures that cleaning is a breeze. Safety is paramount with rounded edges, making this receptacle a safe and reliable solution for any setting. This receptacle blends seamlessly in any setting making it both practical and visually appealing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.