32 Gallon Receptacle with Lid and Liner, Expanded Metal, Portable, Burgundy

  • Mfr # 32EXPLNSML-BURGUNDY

  • Zoro # G722904799


product price:  $874.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Lid Type
Flat with Top Opening
Includes
Liner and Lid; Surface Mounting Tabs Built-In
Depth
23.5 in
Finish
Powder Coated / Thermoplastic Coated
Overall Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32EXPLNSML-BURGUNDY
Zoro #
G722904799
UPC #
-
Country of Origin
United States

Dimensions

Depth
23.5 in
Overall Width
23.5 in
Height
28-5/8 in

Details

Color
Burgundy
Item
Outdoor Can
Lid Type
Flat with Top Opening
Includes
Liner and Lid; Surface Mounting Tabs Built-In
Finish
Powder Coated / Thermoplastic Coated
Container Capacity
32 Gallon
Container Shape
Round
Material
Expanded Metal

Description

The Leisure Craft 32 Gallon expanded metal receptacle - the pinnacle of waste management technology. This industrial grade receptacle is constructed from heavy-gauge metal, ensuring its longevity and durability even in the harshest of environments. Coated with a thermoplastic coating that is impervious to fading, cracking, peeling, or warping, this receptacle is a true champion. Perfect for schools, parks, and businesses alike. The removable top allows for effortless bag changes, while the coated surface ensures that cleaning is a breeze. Safety is paramount with rounded edges, making this receptacle a safe and reliable solution for any setting. This receptacle blends seamlessly in any setting making it both practical and visually appealing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.