36" Round Perforated Pedestal Table, Portable, 30"H, Red
- Mfr # 36TAB30-RED
- Zoro # G022904734
product price:Â
$
869.99
/ea
Key Features
Width
36 in
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Finish
Powder Coated / Thermoplastic Coated
Shape
Round
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36TAB30-RED
- Zoro #
- G022904734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Depth
- 36 in
- Height
- 30 in
Details
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Finish
- Powder Coated / Thermoplastic Coated
- Shape
- Round
- Assembly Required
- Yes
- Frame Color
- Black
- Material
- Perforated Metal
- Product Type
- Dining Table
- For Use With
- C1-PERF Chairs
- Item
- Patio Table
- Color
- Red
- Leg Type
- Pedestal
- Frame Material
- Steel
Description
The Leisure Craft 36-inch Round Perforated Pedestal Table is designed for durability and timeless style in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - offers superior stability and versatility to fit your space. For added functionality, the table includes a 1-3/4-inch umbrella hole with a locking collar and knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant colors, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafes, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.