
36" Square Perforated Pedestal Table, Portable, 30"H, Burgundy
Mfr # SQ36TAB30-BURGUNDY
Zoro # G522904746
product price:Â $929.99
/eaKey Features
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Frame Material
Steel
Color
Burgundy
Height
30 in
Product Type
Dining Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ36TAB30-BURGUNDY
Zoro #
G522904746
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
36 in
Depth
36 in
Details
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Frame Material
Steel
Color
Burgundy
Product Type
Dining Table
Item
Patio Table
Leg Type
Pedestal
Shape
Sqaure
For Use With
C1-PERF Chairs
Assembly Required
Yes
Finish
Powder Coated / Thermoplastic Coated
Frame Color
Black
Material
Perforated Metal
Description
The Leisure Craft 36-inch Square Perforated Pedestal Table is designed for durability, style, and functionality in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch by 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - provides superior stability and versatility. For added convenience, the table includes a 1-3/4-inch umbrella hole with locking knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant color options, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafes, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.