Shop LEISURE CRAFT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Square Perforated Pedestal Table, Portable, 40"H, Burgundy
- Mfr # SQ36TAB40-BURGUNDY
- Zoro # G822905009
product price:Â
$
902.99
/ea
Key Features
Frame Material
Steel
Color
Burgundy
Assembly Required
Yes
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ36TAB40-BURGUNDY
- Zoro #
- G822905009
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Color
- Burgundy
- Assembly Required
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Item
- Patio Table
- Finish
- Powder Coated / Thermoplastic Coated
- For Use With
- C2-PERF Chairs
- Material
- Perforated Metal
- Shape
- Sqaure
- Leg Type
- Pedestal
- Frame Color
- Black
- Product Type
- Bar Table
Dimensions
- Depth
- 36 in
- Height
- 40 in
- Width
- 36 in
Description
The Leisure Craft 36-inch Square Perforated Pedestal Table is designed for durability, style, and functionality in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch by 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - provides superior stability and versatility. For added convenience, the table includes a 1-3/4-inch umbrella hole with locking knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant color options, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafes, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.