
46" Round ADA Accessible Outdoor Picnic Table with 3 Bench Seats, Black Green
Mfr # T46ROP-ADA-BLACK GREEN
Zoro # G622905001
product price:Â $1,566.99
/eaKey Features
Finish
Powder Coated / Thermoplastic Coated
Frame Material
Steel
Includes Umbrella Hole
Yes
Overall Length
81 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T46ROP-ADA-BLACK GREEN
Zoro #
G622905001
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
81 in
Seat Height
16-1/2 in
Overall Width
63-1/2 in
Overall Height
29-1/4 in
Details
Finish
Powder Coated / Thermoplastic Coated
Frame Material
Steel
Tabletop Color
Black Green
Includes Umbrella Hole
Yes
Shape
Round
Frame Color
Black
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Assembly Required
Yes
Tabletop Structural Material
Expanded Metal
ADA / Wheelchair Accessible
Yes
Item
Picnic Tables
Description
The Leisure Craft 46" Round ADA Accessible Picnic Table - Crafted from heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this ADA accessible picnic table is built to withstand the elements without losing its vibrant color or structural integrity. This industrial-grade table is built to last and does not fade, crack, peel, or warp. Designed with convenience and comfort in mind, the 46" round table boasts three 38-1/2" benches on three sides, providing ample seating for up to six people and features a built-in slot to hold an umbrella to provide shade for the table. The fourth side is left open for ADA accessible seating, accommodating all individuals with ease. With rounded edges for added safety, this picnic table is perfect for schools, parks, and businesses alike. Choose from classic colors to match any setting or theme. The Leisure Craft 46" Round ADA Accessible Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.