46" Round ADA Accessible Outdoor Picnic Table with 3 Bench Seats, Purple

  • Mfr # T46ROP-ADA-PURPLE

  • Zoro # G922904810


product price:  $1,648.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Overall Height
29-1/4 in
Finish
Powder Coated / Thermoplastic Coated
Overall Length
81 in
Overall Width
63-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T46ROP-ADA-PURPLE
Zoro #
G922904810
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-1/4 in
Overall Length
81 in
Overall Width
63-1/2 in
Seat Height
16-1/2 in

Details

Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Finish
Powder Coated / Thermoplastic Coated
ADA / Wheelchair Accessible
Yes
Item
Picnic Tables
Tabletop Structural Material
Expanded Metal
Includes Umbrella Hole
Yes
Tabletop Color
Purple
Shape
Round
Frame Color
Black
Frame Material
Steel
Assembly Required
Yes

Description

The Leisure Craft 46" Round ADA Accessible Picnic Table - Crafted from heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this ADA accessible picnic table is built to withstand the elements without losing its vibrant color or structural integrity. This industrial-grade table is built to last and does not fade, crack, peel, or warp. Designed with convenience and comfort in mind, the 46" round table boasts three 38-1/2" benches on three sides, providing ample seating for up to six people and features a built-in slot to hold an umbrella to provide shade for the table. The fourth side is left open for ADA accessible seating, accommodating all individuals with ease. With rounded edges for added safety, this picnic table is perfect for schools, parks, and businesses alike. Choose from classic colors to match any setting or theme. The Leisure Craft 46" Round ADA Accessible Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.