Shop LEISURE CRAFT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46" Round Picnic Table, Perforated Metal, Portable, Black Green
- Mfr # T46ROP-PERF-BLACK GREEN
- Zoro # G522904821
product price:Â
$
1,661.99
/ea
Key Features
Shape
Round
Tabletop Structural Material
Perforated Metal
Frame Color
Black
Overall Length
81 in
Overall Width
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T46ROP-PERF-BLACK GREEN
- Zoro #
- G522904821
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Tabletop Structural Material
- Perforated Metal
- Tabletop Color
- Black Green
- Frame Color
- Black
- Item
- Picnic Tables
- Assembly Required
- Yes
- Includes Umbrella Hole
- Yes
- Frame Material
- Steel
- Finish
- Powder Coated / Thermoplastic Coated
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Dimensions
- Overall Length
- 81 in
- Overall Width
- 81 in
- Overall Height
- 29-1/4 in
- Seat Height
- 16-1/2 in
- Bench Depth
- 81 in
Description
The Leisure Craft 46" Round Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 8 people comfortably. Surrounded by four 38-1/2" benches, the Leisure Craft picnic table offers ample seating space for gatherings with friends and family and features a built-in slot to hold an umbrella to provide shade for the table. With rounded edges for safety and easy-to-clean surfaces, this table is both practical and visually appealing. Choose from classic colors to complement your outdoor space. The Leisure Craft 46" Round Picnic Table is the perfect addition to any outdoor setting where durability and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.