
46" Square Picnic Table, Perforated Metal, Portable, Burgundy
Mfr # T46SQP-PERF-BURGUNDY
Zoro # G122904733
product price:Â $1,763.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembly Required
Yes
Finish
Powder Coated / Thermoplastic Coated
Overall Height
29-1/4 in
Includes Umbrella Hole
Yes
Tabletop Structural Material
Perforated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T46SQP-PERF-BURGUNDY
Zoro #
G122904733
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-1/4 in
Overall Length
80 in
Bench Depth
80 in
Seat Height
16-1/2 in
Overall Width
80 in
Details
Assembly Required
Yes
Finish
Powder Coated / Thermoplastic Coated
Includes Umbrella Hole
Yes
Tabletop Structural Material
Perforated Metal
Shape
Sqaure
Item
Picnic Tables
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Frame Color
Black
Frame Material
Steel
Tabletop Color
Burgundy
Description
The Leisure Craft 46" Square Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 8 people comfortably. Surrounded by four 38" benches, the Leisure Craft picnic table offers ample seating space for gatherings with friends and family and features a built-in slot to hold an umbrella to provide shade for the table. With rounded edges for safety and easy-to-clean surfaces, this table is both practical and visually appealing. Choose from classic colors to complement your outdoor space. The Leisure Craft 46" Square Picnic Table is the perfect addition to any outdoor setting where durability and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.