Shop LEISURE CRAFT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6' Personalized Standard Buddy Bench Bench With Back, Expanded Metal, Portable, Yellow
- Mfr # PB6WBP-YELLOW
- Zoro # G922904889
product price:Â
$
1,092.99
/ea
Key Features
Color
Yellow
Material
Expanded Metal
Frame Color
Black
Finish
Powder Coated / Thermoplastic Coated
Seat Height
18-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB6WBP-YELLOW
- Zoro #
- G922904889
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Material
- Expanded Metal
- Frame Color
- Black
- Item
- Outdoor Bench
- Finish
- Powder Coated / Thermoplastic Coated
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Assembly Required
- Yes
- Frame Material
- Steel
Dimensions
- Seat Height
- 18-3/8 in
- Overall Height
- 32-5/8 in
- Width (In.)
- 23-3/4 in
- Length
- 72 in
Description
The Leisure Craft Expanded Metal Buddy Bench - built for connection and community. Made from heavy-gauge expanded metal and finished with a resilient thermoplastic coating, this bench is designed to withstand the elements without losing its color or strength. The backrest features the Buddy Bench message, creating an inviting space that encourages kindness, inclusion, and friendship. Portable and versatile, it's ideal for schools, parks, and playgrounds. With rounded edges for added safety and comfort, this bench delivers lasting durability with a meaningful purpose. Our standard expanded metal bench is one of our best sellers. We can personalize it by welding solid steel letters to the back, making it our most afford-able personalized bench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.