Shop LEISURE CRAFT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6' Standard Bench With Back, Perforated Metal, Portable, Black Green
- Mfr # B6WBP-PERF-BLACK GREEN
- Zoro # G522904944
product price:Â
$
831.99
/ea
Key Features
Color
Black Green
Material
Perforated Metal
Overall Height
32-5/8 in
Length
72 in
Finish
Powder Coated / Thermoplastic Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6WBP-PERF-BLACK GREEN
- Zoro #
- G522904944
- UPC #
- -
- Country of Origin
- United States
- Color
- Black Green
- Material
- Perforated Metal
- Finish
- Powder Coated / Thermoplastic Coated
- Frame Material
- Steel
- Frame Color
- Black
- Item
- Outdoor Bench
- Assembly Required
- Yes
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Dimensions
- Overall Height
- 32-5/8 in
- Length
- 72 in
- Width (In.)
- 23-3/4 in
- Seat Height
- 18-3/4 in
Description
The Leisure Craft 6 FT Bench with Back - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this industrial-grade bench is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this bench is designed to accommodate up to 3 people comfortably. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft 6 FT Bench with Back is the perfect addition to any outdoor setting where durability is important. Our basic perforated bench has a pattern of 1/2" holes. It's the next step up in sophistication from our standard expanded bench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.