6' Standard Bench With No Back, Perforated Metal, Portable, Gray

  • Mfr # B6XPP-PERF-GRAY
  • Zoro # G122904993
product price: 
$
595.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Perforated Metal
Length
72 in
Finish
Powder Coated / Thermoplastic Coated
Width (In.)
15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B6XPP-PERF-GRAY
Zoro #
G122904993
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
15
Seat Width
11-1/2 in
Seat Height
18-3/8 in

Details

Color
Gray
Material
Perforated Metal
Finish
Powder Coated / Thermoplastic Coated
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Assembly Required
Yes
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant

Description

The Leisure Craft 6 FT Bench - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this industrial-grade bench is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this bench is designed to accommodate up to 3 people comfortably. Its versatile design, featuring no backrest, allows users to sit and face in any direction, promoting social interaction and flexibility. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft 6 FT Bench without Back is the perfect addition to any outdoor setting where durability is important. This basic perforated bench has our pattern of 1/2" holes. It's a bench of simple sophistication; ready for any setting you wish to put it in.

Ratings & reviews